Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder

Blown fuse indication cover with fuse holder FH-LNB

Item.#
08515656
Mfr.#
FH-LNB
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (lens)
Polycarbonate resin (transparent)
Material (Body)
Phenol resin (black)
Lamp Current (A)
1+/-0.5m
Rating
Circuit voltage: AC / DC100V to 220V circuit current: maximum continuous AC10A to 7A
Compatible Fuse (phi x Lmm)
6.4 x 30 glass tube fuse
Materials (cap)
Polycarbonate resin (transparent)
Attachment
Lock nut fixed
Lamp
Neon bulb
Performance
Built-in lamp: Neon connection: Soldering