Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder
  • Fuse-Holder
  • Fuse-Holder
  • Fuse-Holder

Fuse-Holder FHC-15D

5.00 (1)
Item.#
08515665
Mfr.#
FHC-15D
Package Qty.
1PC
Ship pack of
1
5.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Materials (cover)
Polycarbonate (Transparent)
Compatible Fuse (phi x Lmm)
6.4x30 glass tube fuse
Material (Body)
PBT Resin G-30% Black
Mounting Method
10-12mm M4 screw paired with a DIN connector (rail standard compliant)
Material (clips)
Phosphorus bronze, tin plated
TRUSCO Part Number
417-3244
Lamp
LED
Performance
built-in lamp: LED element hard wiring: -- 4x8 self rise screw and iron chromium plating
Rating
Circuit Voltage: (AC/DC12V)- 28V Circuit voltage: AC/DC12V-28V
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation circuit protection
5
From Japan
On 2014-05-26 14:58:13
Fuses and are blown at the time of failure investigation, time to because the neon lamp is lit it can be immediately confirmed investigation is convenient not Kakekara.
This review is about item#08515631.