Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder

Blown fuse indication cover with fuse holder FHC-15

4.67 (9)
Item.#
08515683
Mfr.#
FHC-15
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (clips)
Phosphorus bronze, tin plated
Mounting Method
10-12mm M4 screw paired with a DIN connector (rail standard compliant)
Lamp
Without
Rating
Circuit voltage: 250V or less Circuit current: maximum AC15A to continous 10A
Compatible Fuse (phi x Lmm)
6.4x30 glass tube fuse
Materials (cover)
Polycarbonate (transparent)
Material (Body)
PBT Resin G-30% Black
TRUSCO Part Number
417-3236
Performance
Connections: 4x8 self up screw / iron chrome plated
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For control panel installation
3
From Japan
On 2018-03-08 09:39:14
I bought an inexpensive lamp-less, but since the category has a blown indicator cover, it is misleading if you do not put it in another category if there is no lamp.
This review is about item#8515683.
Board production
5
From Japan
On 2017-07-31 14:42:34
Very good item. I am very saved because the delivery date is early.
This review is about item#8515683.
It is installed as a protective fuse when exchanging voltmeter instruments
5
From Japan
On 2017-02-25 23:29:31
It is handy in handy size as a cubicle voltmeter protection fuse.
This review is about item#8515683.
control panel
5
From Japan
On 2017-02-22 21:53:09
First of all, this product is nice, it is reasonable compared with other companies' products.
This review is about item#8515683.
Battery short circuit prevention
5
From Japan
On 2017-01-18 08:58:18
I used a car battery as a power source for camping and put it in short prevention. This solid fuse box is not sold in the home center and it is satisfying to purchase it cheaper.
This review is about item#08515683.
Giy
5
From Japan
On 2016-09-29 16:10:26
It may be easy to remove the fuse. It is even better if there is a mechanism that can be connected to each other.
This review is about item#8515683.
Request from customer
5
From Japan
On 2016-08-18 16:51:06
There is nothing to say. Delivery is early. Was saved.
This review is about item#8515674.
Circuit protection
4
From Japan
On 2016-04-22 15:10:08
A method of setting a fuse on the transparent resin cover side and attaching it to the holder. Fuse is easy to set. The handle of the cover was quite large, and in our installation state it was a little disturbing.
This review is about item#08515683.
Exchange
5
From Japan
On 2015-07-24 15:16:48
Once attached to the DIN rail, it can not be removed but it is cheap and simple because it is a simple mechanism.
This review is about item#08515683.