Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Microscope with Lamp

Microscope with Lamp ST-30R-2L

4.25 (4)
Item.#
08515823
Mfr.#
ST-30R-2L
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Stage
phi95mm
Eyepiece, Tilt Angle (Degree)
45
Focus Adjustment
Vertical Mirror Type
Base Dimensions (mm)
W118xL191xH61
Total Magnification (actual view field)
20 times (phi10mm), 40 times (phi5mm)
Power (V)
100
Objective Lens
2 x, 4 x (switching type)
Eyepiece
DSW10x (viewing 20)
Stand
Pole stand type
Electric Lamp
(Up/down): 12V 10W
Working Distance (mm)
56
Weight (kg)
2.43
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Soldering work of electronic parts
4
From Japan
On 2013-12-28 19:25:20
The shaft that supports the lens barrel was thinner than I thought, but there is no problem in use. The lighting lamp was surprisingly brighter, but due to the bare light bulb of the upper light, the hand was touching and it seemed to get burned. It is best if there is a transparent lid. But if you purchase MonotaRo product at 15% OFF, cost performance will be the highest because it cuts 20,000 yen. There is no loss after buying.
This review is about item#08515823.
Checking and manufacturing of microcomputer board
5
From Japan
On 2013-10-10 14:06:53
The price is also reasonable and performance is perfect.
This review is about item#08515823.
Use it for looking at the tip of a cutting tool or chip, and for observing cutting tools and goods. Also, when used with a thorn on the fingers of a hand, you can use both hands very useful.
4
From Japan
On 2011-02-15 08:42:05
I purchased it because it is a microscope with illumination compared with ST - 30R - P. I am satisfied that the lighting can illuminate the light from two places above and below the object. On the other hand, since it is not possible to illuminate both at the same time, the switch wants an on / off switch that is independent from the top and bottom. Considering purchasing second hand at the net auction, although it is satisfied with this price with a new article, the difference of ¥ 8,000 yen in difference of amount was slight thought, only lighting attached compared with ST - 30R - P . I chose MonotaRO brand 15% off day and purchased it at \ 21,250, I tried to convince.
This review is about item#08515823.
Check of dental technician. We use magnifying observation and scraping of small parts and inspection of models.
4
From Japan
On 2008-04-22 13:24:07
It is wonderful performance compared to price. The reason why we made the satisfaction level a little bit is because the color of the illumination light is difficult to see with the light bulb color. Fluorescent lamps are used in combination. I'm happy to announce Ring Rite as an option.
This review is about item#08515823.