Buy more than* S$200* and get FREE SHIPPING

  • Piping Direction Identification Sticker

Piping Direction Identification Sticker Arrow symbol-1

5.00 (8)
Item.#
08515875
Mfr.#
Arrow symbol-1
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L x Arrow Width W (mm x mm)
53x28 (axis 12)
Dimension (mm)
39*79
Shape
Rectangle (arrow on white)
Character Contents
Black arrow
Material
Vinyl chloride sticker
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Display on piping
5
From Japan
On 2018-01-04 18:02:43
It is satisfying because it is prompt response. Please repeat again.
This review is about item#8515893.
Direction identification of fluid inside pipe
5
From Japan
On 2015-10-30 14:45:31
The product is solid and there is no problem at all.
This review is about item#08515875.
Attach to machine
5
From Japan
On 2014-09-17 10:24:49
Low price and easy to use
Hydraulic plumbing work
5
From Japan
On 2011-10-25 14:02:41
Easy to use
This review is about item#08515875.
Instrument rotation direction display and pasting on piping system
5
From Japan
On 2011-07-26 14:54:53
Rotational direction indication gained popularity from customers.
This review is about item#08515884.
Used for cooling water piping
5
From Japan
On 2011-06-21 18:07:10
I am concerned about the adhesive strength when used for high temperature piping
This review is about item#08515884.
On the way
5
From Japan
On 2007-12-18 12:50:59
It is very cheap and saved. It is not a product that bothers manufacturers, so satisfied enough.
Put it on the piping
5
From Japan
On 2007-12-10 16:56:58
Although it is a sticker for piping only, the maker goods are quite expensive. Because it is necessary to paste it to many places, 10 packs are just right at this price.