Buy more than* S$200* and get FREE SHIPPING

  • Non-Insulated Ring Terminals
  • Non-Insulated Ring Terminals
  • Non-Insulated Ring Terminals

Non-Insulated Ring Terminals RNB1.25-3

4.49 (160)
Item.#
08515911
Mfr.#
RNB1.25-3
Package Qty.
1Pack(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
0.5-1.5
Dimension d (phi mm)
1.7
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.4
Dimensions L (mm)
12.6
Dimension d2(phi mm)
3.2
Dimensions B (mm)
5.7
Dimensions E (mm)
4.8
Dimension F (mm)
4.95
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Customer Reviews
5 star 108
4 star 30
3 star 17
2 star 3
1 star 2
Review Rating: 4.49
160 Customer Reviews
The reviews are automatic translation.
Wiring work
3
From Japan
On 2018-06-04 17:24:50
I used it regularly. It seems to be a bit softer than the one in the lodge
This review is about item#6711163.
Crimping of electric wire
2
From Japan
On 2018-06-04 12:50:42
There is a time when the outer diameter of the crimped part is a little big or there is a time to chew the crimping pliers. Since it will not happen in Nitiff etc, I think that it is rough a little because it is cheap but I think that I will continue to use it
This review is about item#8515945.
Crimping of wires more
5
From Japan
On 2018-05-13 05:50:16
It can be used without problems at all. I should have ordered COSPA well as soon as possible.
This review is about item#06711163.
Used for wiring of in-house test equipment
5
From Japan
On 2018-04-25 18:35:55
You can use it without any inferiority to other famous manufacturer products. It is excellent in cost performance.
This review is about item#8515945.
Car maintenance
4
From Japan
On 2018-04-22 14:52:00
Although I used the earth wire for redemption, it was very nice and easy to use,
This review is about item#6711188.
I used wrong size and do not use it
1
From Japan
On 2018-04-08 19:00:25
Unfortunately the size is too small to use, so I do not think it will be an impression.
This review is about item#6711206.
Mainly wiring of 0.7 mm twisted wire cord
5
From Japan
On 2018-03-26 13:36:35
This size is not useful for home centers It is used for wiring of industrial sewing machine SWBOX and wiring is 0.7 at 0.7
This review is about item#34928993.
Copper wire end treatment
5
From Japan
On 2018-03-24 23:49:34
It was used for soldering connection to copper wire terminal treatment of waterproof receptacle. It is possible to assemble a waterproof outlet easily and reliably. Because the price is also inexpensive, it is saved.
This review is about item#8515945.
Crimp connection of M3 screw
5
From Japan
On 2018-03-20 14:31:44
I was looking for it to use it for special purpose. This size was just right.
This review is about item#6711285.
Wiring work
5
From Japan
On 2018-03-07 20:15:41
I am satisfied. I feel that there is sale in units of 200 to 500 units if possible.
This review is about item#6711233.