Buy more than* S$200* and get FREE SHIPPING

  • Non-Insulated Ring Terminals
  • Non-Insulated Ring Terminals
  • Non-Insulated Ring Terminals

Non-Insulated Ring Terminals RNBS2-4

4.54 (141)
Item.#
08515936
Mfr.#
RNBS2-4
Package Qty.
1Pack(100PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
14.3
Dimension d2(phi mm)
4.3
Dimensions B (mm)
6.6
Dimensions E (mm)
4.8
Dimension F (mm)
7.0
Wire Conjugation Range (strand-wire) (mm2)
1.5-2.5
Dimension d (phi mm)
2.3
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.1
Material (Terminal)
Oxygen free copper (electric tinning)
Customer Reviews
5 star 97
4 star 27
3 star 14
2 star 2
1 star 1
Review Rating: 4.54
141 Customer Reviews
The reviews are automatic translation.
Production of EV charging outlet
5
From Japan
On 2017-12-23 06:17:36
Since it can also be used for general electrical work, I ordered a large number of boxed items.
This review is about item#06711242.
Material of handmade work
5
From Japan
On 2017-11-11 15:02:39
I feel like caulking with a lighter power than famous manufacturer products. Is it thin? Because it uses numbers, it is saved because it is cheap, and it is appreciated that caulking is easy.
This review is about item#9534043.
Test fixture making during electronic circuit development.
5
From Japan
On 2017-11-04 07:10:28
The meaning that a circuit shop arranges a lot of size differences is to be able to make a circuit that can easily connect / disconnect easily with screws. Have a sufficient number so that you can disposable without spare. For that reason, it is very grateful to be able to purchase at a low price. You should buy a crimping tool properly, but you can solder it. By arranging them in ample abundance, with different sizes differently, it becomes possible to correspond quickly to an unexpected situation.
This review is about item#06711188.
Wiring connection
5
From Japan
On 2017-11-02 13:25:09
Although it is an inexpensive item compared with other manufacturers, I think that there is no obstacle at all in use. Because there are only a few kinds of sizes, I hope to increase it.
This review is about item#6711188.
Wire connection
4
From Japan
On 2017-11-02 11:28:00
It is not much different from commercial products. We will also order the last time, we will order again this time.
This review is about item#34929002.
Automotive electrical wiring
5
From Japan
On 2017-10-30 14:43:27
I bought it because I wanted to change the electrical wiring of my car. It was saved.
This review is about item#6711312.
Electrical construction
5
From Japan
On 2017-10-19 16:44:27
Even if it is cheap, it does not change with high price manufacturer products. very good.
This review is about item#34929063.
Maintenance of radio equipment
5
From Japan
On 2017-10-06 21:30:54
Although it is inexpensive, it can be used as usual without any complications with the manufacturer.
This review is about item#6711188.
Wiring connection
5
From Japan
On 2017-10-04 23:28:01
I could crimp it tightly with goods that are comparable to the manufacturer's products. It is also recommended for price.
This review is about item#6711285.
Repair of electrical equipment
3
From Japan
On 2017-10-02 09:00:44
It is cheap in price, quality is also ordinary, it will arrive soon. I am saved.
This review is about item#8515945.