Buy more than* S$200* and get FREE SHIPPING

  • Non-Insulated Ring Terminals
  • Non-Insulated Ring Terminals
  • Non-Insulated Ring Terminals

Non-Insulated Ring Terminals RNBL2-4

4.53 (146)
Item.#
08515945
Mfr.#
RNBL2-4
Package Qty.
1Pack(100PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
16.8
Dimension d2(phi mm)
4.3
Dimensions B (mm)
8.5
Dimensions E (mm)
4.8
Dimension F (mm)
7.75
Wire Conjugation Range (strand-wire) (mm2)
1.5-2.5
Dimension d (phi mm)
2.3
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.1
Material (Terminal)
Oxygen free copper (electric tinning)
Customer Reviews
5 star 99
4 star 29
3 star 15
2 star 2
1 star 1
Review Rating: 4.53
146 Customer Reviews
The reviews are automatic translation.
Amateur radio antenna
5
From Japan
On 2018-02-06 20:41:59
Spring May It is planned to use for sending antennas, electric fences and other various work after thawing.
This review is about item#6711242.
For connecting wires to inverters, thermostats, etc.
4
From Japan
On 2018-02-02 16:34:48
It is in a shape with a chucked plastic bag, so it is difficult to take out a little as compared with a box containing crimp terminals made of Nichifu. Especially when you are wearing gloves in the field, once you remove the gloves and are opening it. There is no problem for crimp terminal itself. I am saved by cost reduction.
This review is about item#9534043.
Wiring repair
4
From Japan
On 2018-01-29 09:50:43
Since it comes with a bag without a case, it can be used cheaply as refilling.
This review is about item#34929036.
Wiring connection
3
From Japan
On 2018-01-23 22:06:09
Although I have not used it yet, I sometimes use it, so I bought 100 items at once.
This review is about item#8515911.
Wire connection (electrical work)
5
From Japan
On 2018-01-21 21:23:50
Until now I used a maker item, but I tried purchasing a product of monotaro. Actually using, it feels like the crimp terminal so far. I want to buy next time as well.
This review is about item#34929002.
Production of EV charging outlet
5
From Japan
On 2017-12-23 06:17:36
Since it can also be used for general electrical work, I ordered a large number of boxed items.
This review is about item#06711242.
Material of handmade work
5
From Japan
On 2017-11-11 15:02:39
I feel like caulking with a lighter power than famous manufacturer products. Is it thin? Because it uses numbers, it is saved because it is cheap, and it is appreciated that caulking is easy.
This review is about item#9534043.
Test fixture making during electronic circuit development.
5
From Japan
On 2017-11-04 07:10:28
The meaning that a circuit shop arranges a lot of size differences is to be able to make a circuit that can easily connect / disconnect easily with screws. Have a sufficient number so that you can disposable without spare. For that reason, it is very grateful to be able to purchase at a low price. You should buy a crimping tool properly, but you can solder it. By arranging them in ample abundance, with different sizes differently, it becomes possible to correspond quickly to an unexpected situation.
This review is about item#06711188.
Wiring connection
5
From Japan
On 2017-11-02 13:25:09
Although it is an inexpensive item compared with other manufacturers, I think that there is no obstacle at all in use. Because there are only a few kinds of sizes, I hope to increase it.
This review is about item#6711188.
Wire connection
4
From Japan
On 2017-11-02 11:28:00
It is not much different from commercial products. We will also order the last time, we will order again this time.
This review is about item#34929002.