Buy more than* S$200* and get FREE SHIPPING

  • Curing Orange Sheet, No.1500

Curing Orange Sheet, No.1500 -

4.50 (10)
Item.#
08515981
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Dimensional tolerance within +/-5%.
Eyelet Inner Diameter (mm)
phi12
Thickness
#1500
Material
Polyethylene
Dimension (Vetical x Horizontal) (m)
About 5.24x7.12
Purpose
Cover sheet in civil engineering, building site, factory to prevent rain, sun shade, and to avoid dust, etc. Cover of agricultural carburetor and civil engineering and construction machinery, etc.
Eyelet Pitch (mm)
about 900
Thickness (mm)
0.07
Nominal Dimensions (Wide x Long)(m)
5.4x7.2
Weight (kg)
2.6