Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters V5.5-16 (Yellow)

Item.#
08515997
Mfr.#
V5.5-16 (Yellow)
Package Qty.
1Sheet
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Compatible Models
WKP-8060/WK4-80
Dimensions (Vetical x Horizontal) (mm)
715x500
Material
Steel
Specification
Fixed side hook type
Compatible
WKP-8060 for
Weight (kg)
4.6