Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters V5.5-18 (Yellow)

Item.#
08516006
Mfr.#
V5.5-18 (Yellow)
Package Qty.
1Sheet
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Weight (kg)
5.1
Compatible Models
WKP-8560/WK4-85
Dimensions (Vetical x Horizontal) (mm)
765x550
Specification
Fixed side hook type
Material
Steel
Compatible
WKP-8560 for