Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters For WKP-9580

Item.#
08516033
Mfr.#
For WKP-9580
Package Qty.
1Sheet
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Weight (kg)
6.7
Compatible Models
WKP-9580/WK6-95
Dimensions (Vetical x Horizontal) (mm)
865x700
Specification
Fixed side hook type
Material
Made of steel
Compatible
For WKP-9580