Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters V5.5-8 (RAV5.5-8) (Black)

Item.#
08516042
Mfr.#
V5.5-8 (RAV5.5-8) (Black)
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Dimensions (Vetical x Horizontal) (mm)
915x700
Material
Steel
Compatible
WK6-10, WKP-1080 for
Specification
Fixed side hook type
Weight (kg)
6.8
Compatible Models
WK6-10,WKP-1080