Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters VSP-11512 (Yellow)

Item.#
08516051
Mfr.#
VSP-11512 (Yellow)
Package Qty.
1Sheet
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Material
Steel
Compatible
WKP-1180 for
Weight (kg)
7.6
Specification
Fixed side hook type
Compatible Models
WKP-1180/WK6-11
Dimensions (Vetical x Horizontal) (mm)
1015x700