Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters VSP-1 (Yellow)

Item.#
08516076
Mfr.#
VSP-1 (Yellow)
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Weight (kg)
4.6
Compatible Models
WK4-80
Dimensions (Vetical x Horizontal) (mm)
715x500
Specification
Fixed side hook type
Material
Steel
Compatible
WK4-80 for