Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters VSP-2 (Yellow)

Item.#
08516094
Mfr.#
VSP-2 (Yellow)
Package Qty.
1Sheet
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Dimensions (Vetical x Horizontal) (mm)
865x700
Material
Steel
Compatible
WK6-95 for
Specification
Fixed side hook type
Weight (kg)
6.7
Compatible Models
WK6-95