Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters VSP-2L (Yellow)

Item.#
08516103
Mfr.#
VSP-2L (Yellow)
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Material
Steel
Compatible
WK6-11 for
Weight (kg)
7.6
Specification
Fixed side hook type
Compatible Models
WK6-11
Dimensions (Vetical x Horizontal) (mm)
1015x700