Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters VSP-3 (Yellow)

Item.#
08516112
Mfr.#
VSP-3 (Yellow)
Package Qty.
1Sheet
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Dimensions (Vetical x Horizontal) (mm)
1015x700
Material
Steel
Compatible
WK7-111 for
Specification
Fixed side hook type
Weight (kg)
7.6
Compatible Models
WK7-111