Buy more than* S$200* and get FREE SHIPPING

  • Rubber Swivel caster
  • Rubber Swivel caster
  • Rubber Swivel caster

Rubber Swivel caster -

3.95 (106)
Item.#
08516322
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
1.5
Brake
None
Eccentricity E (mm)
21
Mounting Seat A x B (mm)
58*48
Weight (kg)
0.16
Mounting Dimentsion X x Y(X1 x Y1)(mm)
46*35
Wheel Diameter D (phi mm)
50
Material (Wheel)
Rubber
Wheel Width W(mm)
22
Attachment Height H (mm)
65
Wheel Width (mm)
22
Shape
Universal wheel
Mounting Hole Diameter P(mm)
6
Allowable Load (daN)
30
Customer Reviews
5 star 56
4 star 21
3 star 10
2 star 6
1 star 13
Review Rating: 3.95
106 Customer Reviews
The reviews are automatic translation.
Used as a replacement part
5
From Japan
On 2018-04-02 14:45:38
It also has durability and movement is smooth. The price is reasonable whatever you say. I will also purchase it.
This review is about item#8516322.
Mounting on temporary lighting base
3
From Japan
On 2018-03-01 18:50:22
Because it is cheap, heavy baggage may not be possible. I think that it can be used if it is light.
This review is about item#8516322.
Used for indoor use, dog cage
5
From Japan
On 2018-02-27 16:07:31
We installed four 50 mm (rubber integrated type) on the floor of the indoor cage of medium size dog. Since the wheels are rubber, I could move the cage smoothly without hurting the floor (flooring). I am satisfied with the price cheaply. (How about the durability?
This review is about item#8516322.
Make a carriage carrying goods
4
From Japan
On 2018-02-24 12:34:26
I have been using a dolly from before. Anyway cheap is the best.
This review is about item#8516322.
Alternate wheels of board carriage
4
From Japan
On 2018-02-13 21:15:56
Because we purchased rubber wheels as resin wheels worn out and damaged, we bought it because it is cheaper. I do not know the durability, but the rubber wheels are quiet rolling. The disadvantage when installing is that the clearance between the fixed base and the wheel bracket is narrow, which is a drawback. Bolts are coming out from the truck side and the casters are fixed with nuts, but because the bolt tip was long, it could not freely interfere with the wheel bracket and disconnected the tip of the bolt. I would like you to devise another form of caster so that clearance can be taken if possible.
This review is about item#8516347.
General work
3
From Japan
On 2018-01-28 09:56:07
The price is also low and I'm happy. The rest is durability. I will use it again if it is good.
This review is about item#8516322.
To move heavy objects easily
5
From Japan
On 2017-12-26 15:35:05
It's durable and it's rubber, so it's easy to move heavy objects smoothly. The most important thing is price cheapness. You can not purchase at this price at home center · ·
This review is about item#8516322.
I used it for a flower display stand
5
From Japan
On 2017-12-01 12:46:11
It was saved because the price is cheap anyway. Since exhibition trolleys are less frequent, I think that durability is also no problem.
This review is about item#8516322.
Build a dolly
5
From Japan
On 2017-10-02 16:20:13
I made this a mounting dolly on the board. I could make a dolly which is not ready-made.
This review is about item#8516322.
To the heavy duty trolleys to organize and use the workplaces · · · ·.
5
From Japan
On 2017-09-10 10:17:36
It is a product suitable for the purpose of use. I liked it very much. I am looking forward to seeing you again.
This review is about item#8516347.