Buy more than* S$200* and get FREE SHIPPING

  • Nylon Swivel caster
  • Nylon Swivel caster
  • Nylon Swivel caster

Nylon Swivel caster -

4.28 (68)
Item.#
08516356
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
1.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
nylon
Shape
Universal car
Wheel Diameter D (phi mm)
40
Eccentricity E (mm)
18
Mounting Seat A x B (mm)
46x39
Wheel Width (mm)
17
Brake
None
Mounting Hole Diameter P(mm)
4.8
Allowable Load (daN)
30
Attachment Height H (mm)
50
Mounting Dimensions XxY (mm)
35x25
Weight (kg)
0.08
Customer Reviews
5 star 49
4 star 6
3 star 2
2 star 5
1 star 6
Review Rating: 4.28
68 Customer Reviews
The reviews are automatic translation.
Purchased as a mobile base of the wheels of pizza kettle
5
From Japan
On 2017-02-14 08:23:15
It is to withstand the load of 20kg, inexpensive. In addition, because of the nylon wheel, not de-rust in the use of the outdoors, there is a feeling of cleanliness because the white of
This review is about item#08516374.
Organize shelf transport for the carriage of the product
4
From Japan
On 2017-02-07 18:12:42
Cost is another main - mosquitoes - and compared can be used without any problem half.
This review is about item#8516356.
When organizing transportation of the product
5
From Japan
On 2017-02-07 15:48:37
This time, other companies of the caster - the feeling of time is also that it was used was not exactly the problem together to rotate towards the other companies Sum - I moved to's This much is not a problem because the price is half
This review is about item#8516356.
Creating such as handmade dolly
5
From Japan
On 2017-01-21 12:33:34
It was previously not buy name brands, but the price was purchased fairly cheap here. It does not change in any way with the caster that has been purchased so far. We will continue to buy in the future.
This review is about item#8516356.
Attached to the movable to 45L pail of household kitchen trash can.
5
From Japan
On 2016-12-22 17:47:12
Kitchen trash can in most is made of plastic, for those of casters is expensive, we put a caster in the self-made. Since the screws can not be used, leaving a hole in the drill, it was secured with cable ties. (Clearance of the hole since the pail to use covered with a vinyl is no problem) is no problem even in very handy to strength become movable. Of course caster inexpensively lucky to be purchased.
This review is about item#8516356.
Use in truck
5
From Japan
On 2016-12-18 10:30:30
Used for the truck, it has a large amount to use the truck. Used for repair. Since COSPA is good it can be replaced without hesitation.
This review is about item#8516365.
Use the moving carriage of equipment
4
From Japan
On 2016-10-19 03:09:16
Is no problem with respect to use, but I am sorry to contact with the bolt when the axle is rotated. But it does not come as those of other manufacturers ...
This review is about item#8516374.
When you move the goods has entered box
5
From Japan
On 2016-10-14 19:09:39
We are oil floor of order, it does not have not to be made of nylon. Also can be easily moved, but the weight was made a dolly in the universal car we purchased this time We also appreciate the worker.
This review is about item#8516374.
Floor speaker stand
5
From Japan
On 2016-09-30 08:56:18
To use on top of the concrete does not know nylon that or rubber good good enough performance. It is better to work from wipe well because some of stands out the grease of the bearings by thing.
This review is about item#08516356.
For the movement of the pallet
2
From Japan
On 2016-09-29 16:37:13
Mounting screws had to cut the holding material and per bis caster.
This review is about item#8516374.