Buy more than* S$200* and get FREE SHIPPING

  • Nylon Swivel caster
  • Nylon Swivel caster
  • Nylon Swivel caster

Nylon Swivel caster -

4.27 (79)
Item.#
08516383
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Attachment Height H (mm)
94
Mounting Dimensions XxY (mm)
53*40
Weight (kg)
0.24
Mounting Hole Diameter P(mm)
8.5
Allowable Load (daN)
100
Brake
None
Mounting Seat A x B (mm)
70*59
Wheel Width (mm)
30
Shape
Universal wheel
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
26.5
Customer Reviews
5 star 56
4 star 8
3 star 2
2 star 6
1 star 7
Review Rating: 4.27
79 Customer Reviews
The reviews are automatic translation.
Mounting on the veneer board Transportation of documents etc. inside the company
4
From Japan
On 2018-01-13 09:22:26
The gap between the axle and the roller gradually increases with long-term use. Just think about the amount, I think that is enough.
This review is about item#8516365.
For moving the dolly
5
From Japan
On 2017-12-22 23:58:02
In the past, we had to move heavy objects manually, but because it was heavy, my back became painful, so I attached the wheel to the bottom and thought about moving heavy objects with each trolley, I purchased it did. It became very easy and it was saved. Because heavy objects are on the road at all times, it is a place where durability is crowded.
This review is about item#8516365.
Create a dolly for moving within the warehouse
5
From Japan
On 2017-12-14 16:19:07
Until then, I purchased only rubber wheels, but I purchased this without stock. This may be better if you do not mind the sound with this, if it is a hard floor. I will order again.
This review is about item#8516365.
I used it to make a shelf.
5
From Japan
On 2017-12-13 20:50:18
It is cheap and high load bearing capability is good! I used it on the concrete floor, but it moves smoothly even when placing heavy objects.
This review is about item#8516383.
Exchange for obsolete items
1
From Japan
On 2017-12-03 12:39:58
About 10 pieces of 50 items were purchased from the base of the rotating part in about one week. It is thought that strength is insufficient because there was no such a way of breaking with casters purchased in the past.
This review is about item#8516365.
Mobile rack rollers
5
From Japan
On 2017-10-09 19:12:15
I use it for concrete floor. It is easy to use when moving heavy things. Cospa, the best. It is cheaper than the home center in the neighborhood!
This review is about item#8516356.
Used for moving platform
5
From Japan
On 2017-10-07 11:49:23
It is cheaper and good item than the nearby home center. It can be used without problems.
This review is about item#8516356.
Dolly construction
5
From Japan
On 2017-06-26 05:22:51
While being compact, it is load-bearing and satisfied with cost performance.
This review is about item#08516356.
Truck casters
2
From Japan
On 2017-04-11 09:54:42
There are many things that do not turn. About 10% can not be used. With CRC, there are things that can be used with grease, but the labor is very troublesome.
This review is about item#8516356.
As an original truck caster
4
From Japan
On 2017-03-01 01:55:37
If you buy it at the store in the street, the price will be more than doubled, so we can reduce the cost of production costs and I think that I was able to do a good shopping. Although I do not know at this stage, after that, it is a place to wonder about how much durability in use is.
This review is about item#8516374.