Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Swivel caster
  • Rubber Swivel caster
  • Rubber Swivel caster
  • Rubber Swivel caster

Rubber Swivel caster -

3.96 (192)
Item.#
08516401
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Axle Diameter d (mm)
14
Mounting Hole Diameter P(mm)
13*9
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
90
Wheel Width W(mm)
32
Eccentricity E (mm)
39
Attachment Height H (mm)
128
Mounting Seat A x B (mm)
100*81
Mounting Dimensions XxY (mm)
80*60
Brake
None
Bore Diameter P (phi mm)
13*9
Wheel Width (mm)
-
Wheel Diameter (phi mm)
100
Weight (kg)
0.8
Shape
Universal wheel
Shaft Hole Diameter d(mm)
14
Boss Width h (mm)
39
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80*60(74*54)
Customer Reviews
5 star 107
4 star 29
3 star 19
2 star 15
1 star 22
Review Rating: 3.96
192 Customer Reviews
The reviews are automatic translation.
Caster for bogie
4
From Japan
On 2018-05-31 14:36:46
The item is an ordinary caster. I like places that are inexpensive.
This review is about item#8516401.
Creating a bike workbench
5
From Japan
On 2018-05-25 14:46:28
I used it for the foot of the maintenance workbench for the bike. I piled the wooden pallets and piled up the palette of Monotaro at the top. It is very convenient if you get rolling a little if you get into the way. I thought that the strength was not problematic and wasted much more.
This review is about item#8516392.
Bogie
5
From Japan
On 2018-04-20 20:14:58
I used it for my own bogie. I am satisfied that COSPA is expensive. The smell did not bother me much.
This review is about item#8516426.
Shelf casters
5
From Japan
On 2018-04-11 10:45:54
There was nothing to worry about the smell of rubber as in other reviews In addition to repeater
This review is about item#08516401.
Creating dolly
4
From Japan
On 2018-04-10 08:13:03
Although it was firmer than I thought, there were also posts such as the smell of rubber Privately, it was acceptable. After that it becomes how it is durability.
This review is about item#08516392.
Used as a carrier cart caster
1
From Japan
On 2018-04-05 15:38:17
With outdoor use for 10 days, the rubber of the wheel is reduced by one piece and it is not usable. The cover part of the boss gets worn away quickly, and a gap of about 5 mm is generated between the wheel and the arm, and the wheel moves right and left. It will not be used.
This review is about item#8516392.
Used as a repairing caster for a carrier case
2
From Japan
On 2018-03-26 17:47:00
Because of the rubber material, if the wheels are tilted obliquely on the road, wear will be severe and will be reduced by one. Because it is inferior in abrasiveness, we plan to choose a caster of solid material next time.
This review is about item#8516392.
I used it for a shelf for movement.
5
From Japan
On 2018-03-18 09:15:37
I thought that it was a bit more cheap because it was cheap, but I think it was quite a good one.
This review is about item#8516392.
Wheel change of dolly
1
From Japan
On 2018-03-14 15:06:29
Whether the strength of the universal part was weak or whether it was deformed Whether the ball of the bearing was small or not the truck does not work well.
This review is about item#8516392.
I bought it with the dolly in the conference room ...
1
From Japan
On 2018-03-11 00:57:53
I bought 75 mm in January a month ago and did not open it, it was cheap so I bought a 100 mm in February for a conference room trolley and it got warmer in March and it was found that the rubber smell was too bad to be used indoors I regret that I should have read more reviews.
This review is about item#8516401.