Buy more than* S$200* and get FREE SHIPPING

  • Rubber Swivel caster
  • Rubber Swivel caster
  • Rubber Swivel caster
  • Rubber Swivel caster

Rubber Swivel caster -

3.95 (169)
Item.#
08516417
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Attachment Height H (mm)
150
Mounting Seat A x B (mm)
100*81
Mounting Dimensions XxY (mm)
80*60
Bore Diameter P (phi mm)
13*9
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
120
Wheel Width W(mm)
37
Eccentricity E (mm)
35
Brake
None
Boss Width h (mm)
49
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80*60(74*54)
Axle Diameter d (mm)
14
Mounting Hole Diameter P(mm)
13*9
Wheel Diameter (phi mm)
125
Weight (kg)
1.1
Shape
Universal wheel
Shaft Hole Diameter d(mm)
14
Customer Reviews
5 star 93
4 star 26
3 star 17
2 star 14
1 star 19
Review Rating: 3.95
169 Customer Reviews
The reviews are automatic translation.
Heavy rack casters
5
From Japan
On 2017-10-28 19:57:05
I am very satisfied with very good goods. Since it contains few grease at the time of brand new, it is used after disassembling and replenishing grease.
This review is about item#8516417.
Movement of painted products
4
From Japan
On 2017-10-10 17:49:57
I have just used it but I think that cost performance is high. I hope you can use it for a while even after a while.
This review is about item#8516401.
Movement of shelves has become easier
5
From Japan
On 2017-10-06 14:50:51
It is cheaper than a hammer caster. I am using it without problems.
This review is about item#08516392.
Production of dolly
2
From Japan
On 2017-09-14 01:23:42
As others have pointed out, since the packing is not packed, the smell is badly smelly transferred to the bundled items and it is very unpleasant. It is disappointing not only because PB goods cost performance is good. We look forward to improvement in the future.
This review is about item#08516392.
Production of self-made cart
3
From Japan
On 2017-08-11 17:12:52
There is no problem with the product, but there is a problem with packaging. Although the pre-caster is in a vinyl bag, it does not know whether it is rubber of a grease or a caster, but the smell gets smelly transferred to other goods purchased at the same time as the smell of oil is very smelly. Please put it in a strong vinyl bag and seal it, put it in a special cardboard box and make it double packing.
This review is about item#8516392.
Exchange casters
5
From Japan
On 2017-07-29 15:13:32
It is a repeat. Because it is attached by welding, it has nothing to do with the position of the hole. It is cheap and can be purchased and is saved.
This review is about item#8516417.
Used as a truck for transporting speakers for pro
5
From Japan
On 2017-07-28 07:43:44
I have not been using it for a long distance, but rolling seems to be good as well. I am satisfied.
This review is about item#08516401.
For pallet truck
1
From Japan
On 2017-07-27 13:55:59
I think that it is within the allowable load, but a part of the rubber wheel was chipped due to friction with the floor.
This review is about item#8516401.
Truck casters
3
From Japan
On 2017-07-10 21:11:30
Although it is coarse in some places compared with the luxury goods of other companies, we will do the use.
This review is about item#8516392.
Production of logistics trucks
5
From Japan
On 2017-06-14 14:25:04
It was very cheap and good. Also, I am looking for an equivalent item.
This review is about item#8516392.