Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rubber Swivel caster
  • Rubber Swivel caster
  • Rubber Swivel caster
  • Rubber Swivel caster

Rubber Swivel caster -

3.95 (190)
Item.#
08516426
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Boss Width h (mm)
58
Mounting Dimentsion X x Y(X1 x Y1)(mm)
105x79.6 (-x75)
Bore Diameter P (phi mm)
13x11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
170
Wheel Width W(mm)
37
Eccentricity E (mm)
57
Attachment Height H (mm)
190
Brake
None
Mounting Seat A x B (mm)
140x111
Axle Diameter d (mm)
20
Mounting Hole Diameter P(mm)
13x11
Wheel Diameter (phi mm)
150
Weight (kg)
2.26
Shape
Universal car
Shaft Hole Diameter d(mm)
20
Customer Reviews
5 star 106
4 star 28
3 star 19
2 star 15
1 star 22
Review Rating: 3.95
190 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2018-04-20 20:14:58
I used it for my own bogie. I am satisfied that COSPA is expensive. The smell did not bother me much.
This review is about item#8516426.
Shelf casters
5
From Japan
On 2018-04-11 10:45:54
There was nothing to worry about the smell of rubber as in other reviews In addition to repeater
This review is about item#08516401.
Creating dolly
4
From Japan
On 2018-04-10 08:13:03
Although it was firmer than I thought, there were also posts such as the smell of rubber Privately, it was acceptable. After that it becomes how it is durability.
This review is about item#08516392.
Used as a carrier cart caster
1
From Japan
On 2018-04-05 15:38:17
With outdoor use for 10 days, the rubber of the wheel is reduced by one piece and it is not usable. The cover part of the boss gets worn away quickly, and a gap of about 5 mm is generated between the wheel and the arm, and the wheel moves right and left. It will not be used.
This review is about item#8516392.
Used as a repairing caster for a carrier case
2
From Japan
On 2018-03-26 17:47:00
Because of the rubber material, if the wheels are tilted obliquely on the road, wear will be severe and will be reduced by one. Because it is inferior in abrasiveness, we plan to choose a caster of solid material next time.
This review is about item#8516392.
I used it for a shelf for movement.
5
From Japan
On 2018-03-18 09:15:37
I thought that it was a bit more cheap because it was cheap, but I think it was quite a good one.
This review is about item#8516392.
Wheel change of dolly
1
From Japan
On 2018-03-14 15:06:29
Whether the strength of the universal part was weak or whether it was deformed Whether the ball of the bearing was small or not the truck does not work well.
This review is about item#8516392.
I bought it with the dolly in the conference room ...
1
From Japan
On 2018-03-11 00:57:53
I bought 75 mm in January a month ago and did not open it, it was cheap so I bought a 100 mm in February for a conference room trolley and it got warmer in March and it was found that the rubber smell was too bad to be used indoors I regret that I should have read more reviews.
This review is about item#8516401.
Production of dolly
5
From Japan
On 2018-03-08 08:02:49
It is cheap and durable! I was worried about the strength in price but I am surprised because it is very strong.
This review is about item#08516426.
cheap
5
From Japan
On 2018-02-27 00:21:15
Because it is cheap, I purchase it many times. The goods themselves are also the best.
This review is about item#08516392.