Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rigid Caster
  • Rubber Rigid Caster
  • Rubber Rigid Caster
  • Rubber Rigid Caster

Rubber Rigid Caster -

4.06 (77)
Item.#
08516435
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Brake
None
Allowable Load (daN)
50
Shaft Hole Diameter d(mm)
11.5
Boss Width h (mm)
33
Mounting Dimensions XxY (mm)
54*41
Mounting Dimentsion X x Y(X1 x Y1)(mm)
54*41(50*37)
Mounting Hole Diameter P(mm)
8.5*11
Material (Wheel)
Rubber
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
20
Attachment Height H (mm)
94
Mounting Seat A x B (mm)
71*61
Wheel Width (mm)
-
Weight (kg)
0.28
Shape
Fixed wheel
Customer Reviews
5 star 43
4 star 12
3 star 11
2 star 6
1 star 5
Review Rating: 4.06
77 Customer Reviews
The reviews are automatic translation.
For dolly creation
5
From Japan
On 2018-02-25 19:54:17
Because I was scrapped because of my age, I had to carry lots of baggage by all means and created a dolly. In the home center etc etc, the price is totally different whether the goods are different and I can not feel any trouble in performance
This review is about item#8516462.
For moving the platform
5
From Japan
On 2017-10-24 12:26:26
Compared to the maker's product, I feel a little delicate, but it's good because it's cheap. You can use it enough.
This review is about item#8516462.
Working trolleys, wheels of load carrying trucks
5
From Japan
On 2017-08-30 12:03:18
I think that it is profitable because it is cheap, strong and kind. However, buying only the wheels does not change the price so much, so it will be saved if the wheels only are a little cheaper.
This review is about item#8516462.
Bogie
3
From Japan
On 2017-08-06 15:06:21
It was good because it began reselling, although it was temporarily closed for handling. However, the strong smell of rubber was not fixed. It can not be used in a residential area.
This review is about item#8516444.
Move workbench
5
From Japan
On 2017-07-18 15:37:10
With 125 millimeter wheels, the price is also cheap, rotation, movement is also no problem.
This review is about item#08516453.
Component replacement
3
From Japan
On 2017-07-09 14:44:48
Although the length of the attachment part did not match, it was possible to use it as a caster part without problems.
This review is about item#8516453.
Replace the truck casters
4
From Japan
On 2017-05-22 14:38:38
I'm satisfied with the performance as a caster. Just attaching it to the dolly will not bother me, but the rubber smell of the wheel is not half-ended. I bought a mask at the same time, but since it comes naturally, I brought the claim that employees who used the mask are somewhat odorous of rubber.
This review is about item#8516453.
As a replacement part of the machine.
5
From Japan
On 2017-04-26 16:31:39
I think that it is a cheap and quality product, and delivery was also appropriate.
This review is about item#8516435.
Maintenance of marine jet in gantry factory and for exhibition
4
From Japan
On 2017-04-26 15:11:09
Rumor is that the smell of rubber is smelly. Because it is not used for the furniture of the residence, I do not mind the smell in a week. I think that the product itself has a quality above the price. I have strength, I move smoothly, I think that I would like to purchase it next time when building a gantry.
This review is about item#8516453.
I was planning to use it indoors
1
From Japan
On 2017-02-16 23:44:25
The smell of rubber was too tight and I gave up using it indoors. I think that there is no problem to use outside,
This review is about item#8516453.