Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rigid Caster
  • Rubber Rigid Caster
  • Rubber Rigid Caster
  • Rubber Rigid Caster

Rubber Rigid Caster -

4.04 (70)
Item.#
08516462
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Brake
None
Wheel Width W(mm)
37.5
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
146x108
Wheel Width (mm)
-
Weight (kg)
1.92
Shape
Fixed vehicle
Material (Wheel)
Rubber
Allowable Load (daN)
170
Shaft Hole Diameter d(mm)
20
Boss Width h (mm)
58
Mounting Dimensions XxY (mm)
105x81
Mounting Dimentsion X x Y(X1 x Y1)(mm)
105x81 (105x74)
Mounting Hole Diameter P(mm)
13x11
Wheel Diameter D (phi mm)
150
Customer Reviews
5 star 39
4 star 11
3 star 9
2 star 6
1 star 5
Review Rating: 4.04
70 Customer Reviews
The reviews are automatic translation.
As a replacement part of the machine.
5
From Japan
On 2017-04-26 16:31:39
I think that it is a cheap and quality product, and delivery was also appropriate.
This review is about item#8516435.
Maintenance of marine jet in gantry factory and for exhibition
4
From Japan
On 2017-04-26 15:11:09
Rumor is that the smell of rubber is smelly. Because it is not used for the furniture of the residence, I do not mind the smell in a week. I think that the product itself has a quality above the price. I have strength, I move smoothly, I think that I would like to purchase it next time when building the gantry.
This review is about item#8516453.
But I was going to use in the room
1
From Japan
On 2017-02-16 23:44:25
Indoor use and the smell of rubber is too tight gave up. I think there is no problem in the sentence to use outside,
This review is about item#8516453.
Truck replacement wheels
5
From Japan
On 2017-02-06 18:48:32
It was purchased as a replacement for a wheel truck. Of price also has been satisfied. There is also, we are firmly strength. I would also like to use next time.
This review is about item#8516444.
Use the running board
5
From Japan
On 2016-12-20 17:34:47
I put on one side of the running board for the ride to the ship. Rugged cheap comparatively, we can use with a rust paint from on this.
This review is about item#8516435.
For movement of small universal machine
5
From Japan
On 2016-11-13 12:13:13
It is very great COSPA. We are very happy.
This review is about item#8516435.
Truck created
5
From Japan
On 2016-10-22 06:56:19
It is using the truck for the palette. Caster of this size is very satisfied entered the hand and inexpensive.
This review is about item#08516462.
For a work truck
4
From Japan
On 2016-07-02 15:46:27
Shock rubber tires is also less favorable. When you promote safety measures to provide a locking mechanism to an existing truck, it is requested with W stopper type in the mounting hole pitch.
This review is about item#08516435.
For carriage
3
From Japan
On 2016-06-18 09:14:52
It was attached to buy for the truck, but does not use still think that it is okay if you can reasonably use because the cheap price.
This review is about item#08516435.
Anyway heavy objects rolled wearing caster.
5
From Japan
On 2016-05-17 14:27:07
Had been purchased at home improvement until now, very happy because the buy caster on the two ranks. Because it was purchased in substantial amount home improvement up to now, ceased especially if you know early this product.
This review is about item#08516435.