Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper

Rubber Swivel Caster with Stopper -

4.27 (182)
Item.#
08516471
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Shape
Swivel Caster S
Attachment Height H (mm)
94
Mounting Seat A x B (mm)
70*59
Mounting Dimensions XxY (mm)
54*41
Bore Diameter P (phi mm)
8.5
Hole Diameter (phi mm)
8.5
Wheel Width (mm)
-
Wheel Diameter (phi mm)
75
Weight (kg)
0.4
Brake
With
Shaft Hole Diameter d(mm)
11.5
Boss Width h (mm)
33
Mounting Dimentsion X x Y(X1 x Y1)(mm)
54*41
Axle Diameter d (mm)
11.5
Mounting Hole Diameter P(mm)
8.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Wheel Width W(mm)
22
Eccentricity E (mm)
28
Customer Reviews
5 star 119
4 star 25
3 star 18
2 star 8
1 star 12
Review Rating: 4.27
182 Customer Reviews
The reviews are automatic translation.
Workbench
5
From Japan
On 2018-04-09 20:57:50
At this price this quality is the best in COSPA. I smell like everyone says, but I do not mind as it is your feet.
This review is about item#8516487.
Would you like to make a mobile shelf?
3
From Japan
On 2018-04-07 12:02:41
W stopper is good, the accuracy of the wheel is bad and it is swinging, the intense rubber smell can not quite get out.
This review is about item#8516471.
Modification of cabinet
5
From Japan
On 2018-03-13 00:45:38
I bought it with half-trust, but it's pretty easy to use. I do not know the durability, but if it breaks I will replace it!
This review is about item#08516487.
It is indispensable for production of dolly
5
From Japan
On 2018-03-10 16:14:19
At the time of making a dolly, at least 4 pieces are necessary, so it is quite necessary to manufacture several pieces. In that case I am very helpful to Cospa. Moreover, it can be used with confidence because it has double stopper.
This review is about item#8516496.
For durability test equipment
3
From Japan
On 2018-03-09 13:24:54
I purchased two without stoppers and two, I attached it to an aluminum frame and used it. I installed it by stopping at 3 points. I purchased it because it was cheap, but rubber odor was conspicuous at the time of installation. When using it is a feet and it does not matter.
This review is about item#8516496.
Production of dolly
3
From Japan
On 2018-03-06 21:58:45
I still have a strong rubber smell, but since it is used at the factory, there is no problem. Durability is unknown because frequency of use is low, but cheap is attractive.
This review is about item#8516487.
On a table with fertilizer
5
From Japan
On 2018-03-06 19:39:41
I installed it under the board on which fertilizer was placed. Movement in the warehouse became easier.
This review is about item#8516505.
Mobile shoot
5
From Japan
On 2018-02-21 16:56:34
Easy to use at the highest, price is also satisfactory. I will also order.
This review is about item#8516505.
Movement of Gette Mono (bulky heavy objects).
5
From Japan
On 2018-02-15 01:39:04
Although it is inexpensive, it was able to be used firmly. This time I made a dolly to move the piano and used it for that truck, I am satisfied.
This review is about item#08516487.
Transportation
5
From Japan
On 2018-01-31 07:12:38
I used it for a pallet trolley. It is better to be able to fix left and right movement. It is cheap at less than half the price of a major manufacturer. After that it is expected for durability.
This review is about item#08516505.