Buy more than* S$200* and get FREE SHIPPING

  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper

Rubber Swivel Caster with Stopper -

4.27 (157)
Item.#
08516487
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Shape
Swivel Caster S
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x60(74x54)
Axle Diameter d (mm)
14
Mounting Hole Diameter P(mm)
13x9
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
90
Wheel Width W(mm)
32
Eccentricity E (mm)
39
Attachment Height H (mm)
128
Brake
With
Mounting Seat A x B (mm)
100x81
Mounting Dimensions XxY (mm)
80x60
Bore Diameter P (phi mm)
13x9
Hole Diameter (phi mm)
13x9
Wheel Width (mm)
-
Wheel Diameter (phi mm)
100
Weight (kg)
0.92
Shaft Hole Diameter d(mm)
14
Boss Width h (mm)
39
Customer Reviews
5 star 102
4 star 24
3 star 13
2 star 8
1 star 10
Review Rating: 4.27
157 Customer Reviews
The reviews are automatic translation.
Transportation / movement of a slightly larger heavy object 50 kg to 150 kg
5
From Japan
On 2017-06-22 16:06:37
Rotate smoothly, sound quiet, move easily, with W stopper There is no shake of the dolly when loading and unloading, and work is easy.
This review is about item#08516487.
Used on the bench of a water bike
5
From Japan
On 2017-06-04 15:50:59
The price was very cheap, I bought a lot, but it is disappointing that it is canceled sale!
This review is about item#8516496.
Was good! Only,,,
5
From Japan
On 2017-05-22 11:32:17
The sale end is too bad, just because the appearance and the feeling of use with this locking method were also good, even if it rises somewhat, it is a resale hope! It is! It is!
Gardening truck
5
From Japan
On 2017-04-22 14:37:43
Even at low price it is good as it is solid. Customer's evaluation is also nice. I would like you to resell it.
This review is about item#8516487.
I used it handy in various places
1
From Japan
On 2017-04-10 20:01:57
It is very disappointing that this series knows the end of production. I have installed casters here and there to realize the decline of the muscles and move in a non-powerful manner, but at least 4 pieces are necessary and it will be a pretty price. Among them, this series especially the tire diameter φ 75 mm was very useful. I certainly want you to resume sales of this series.
This review is about item#8516496.
As a caster
3
From Japan
On 2017-03-24 16:15:23
As of now I am using it without any problems. Also purchase if necessary
This review is about item#8516471.
As a dolly for containers of processed goods
5
From Japan
On 2017-03-16 13:49:14
I felt it was good durability as it was set for cheap price
This review is about item#8516487.
As a dolly for containers of processed goods
5
From Japan
On 2017-03-16 13:48:13
I felt it was good durability as it was set for cheap price
This review is about item#8516487.
Used attached to equipment of furniture
4
From Japan
On 2017-02-20 21:31:03
Functional, price is also inexpensive. Moving smoothly, w stopper is convenient. However, since the stopper lever part is small, it is difficult to operate with the foot, so I would like the lever part to be larger a little more. Moreover, I think that it is good not to make black trace of concrete floor conspicuous when there is white rubber specification, not black rubber of the wheel part. (As with the specification of white tires for forklift truck)
This review is about item#8516505.
Used for wooden workbenches etc.
5
From Japan
On 2017-01-23 14:53:45
I think that it is unreasonable and cheap with metal wheels. I made it solid, I repeated it several times and attached it to various things and made it mobile. Unfortunately it seems that it was discontinued this time. We strongly hope for resale.
This review is about item#8516471.