Buy more than* S$200* and get FREE SHIPPING

  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper

Rubber Swivel Caster with Stopper -

4.27 (185)
Item.#
08516496
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Shape
Swivel Caster S
Bore Diameter P (phi mm)
13x9
Hole Diameter (phi mm)
13x9
Allowable Load (daN)
120
Wheel Width W(mm)
37
Eccentricity E (mm)
35
Attachment Height H (mm)
150
Mounting Seat A x B (mm)
100x81
Mounting Dimensions XxY (mm)
80x60
Brake
With
Axle Diameter d (mm)
14
Mounting Hole Diameter P(mm)
13x9
Wheel Diameter D (phi mm)
125
Wheel Diameter (phi mm)
125
Weight (kg)
1.24
Shaft Hole Diameter d(mm)
14
Boss Width h (mm)
49
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x60(74x54)
Customer Reviews
5 star 121
4 star 25
3 star 19
2 star 8
1 star 12
Review Rating: 4.27
185 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2018-05-01 05:51:14
Although it was cheap, I was surprised to be firm. Then it becomes how durable this rubber tire is. Repeat as long as it is durable.
This review is about item#08516471.
Installation on furniture
3
From Japan
On 2018-04-30 15:20:41
It is hard to use if the stopper is at the top and there is no clearance in the thing that can be placed on the caster with a type that pulls and pulls a stop instead of moving it up and down.
This review is about item#8516471.
Dolly wheel exchange
5
From Japan
On 2018-04-23 15:27:01
I bought it for truck wheel exchange. It was saved because I was in trouble without the desired size.
This review is about item#8516496.
Workbench
5
From Japan
On 2018-04-09 20:57:50
At this price this quality is the best in COSPA. I smell like everyone says, but I do not mind as it is your feet.
This review is about item#8516487.
Would you like to make a mobile shelf?
3
From Japan
On 2018-04-07 12:02:41
W stopper is good, the accuracy of the wheel is bad and it is swinging, the intense rubber smell can not quite get out.
This review is about item#8516471.
Modification of cabinet
5
From Japan
On 2018-03-13 00:45:38
I bought it with half-trust, but it's pretty easy to use. I do not know the durability, but if it breaks I will replace it!
This review is about item#08516487.
It is indispensable for production of dolly
5
From Japan
On 2018-03-10 16:14:19
At the time of making a dolly, at least 4 pieces are necessary, so it is quite necessary to manufacture several pieces. In that case I am very helpful to Cospa. Moreover, it can be used with confidence because it has double stopper.
This review is about item#8516496.
For durability test equipment
3
From Japan
On 2018-03-09 13:24:54
I purchased two without stoppers and two, I attached it to an aluminum frame and used it. I installed it by stopping at 3 points. I purchased it because it was cheap, but rubber odor was conspicuous at the time of installation. When using it is a feet and it does not matter.
This review is about item#8516496.
Production of dolly
3
From Japan
On 2018-03-06 21:58:45
I still have a strong rubber smell, but since it is used at the factory, there is no problem. Durability is unknown because frequency of use is low, but cheap is attractive.
This review is about item#8516487.
On a table with fertilizer
5
From Japan
On 2018-03-06 19:39:41
I installed it under the board on which fertilizer was placed. Movement in the warehouse became easier.
This review is about item#8516505.