Buy more than* S$200* and get FREE SHIPPING

  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper
  • Rubber Swivel Caster with Stopper

Rubber Swivel Caster with Stopper -

4.26 (172)
Item.#
08516505
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Shape
Swivel Caster S
Mounting Seat A x B (mm)
140*111
Axle Diameter d (mm)
20
Mounting Hole Diameter P(mm)
13*11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
170
Wheel Width W(mm)
37.5
Eccentricity E (mm)
57
Attachment Height H (mm)
190
Brake
With
Boss Width h (mm)
58
Mounting Dimentsion X x Y(X1 x Y1)(mm)
105x79.6 (-x75)
Bore Diameter P (phi mm)
13*11
Hole Diameter (phi mm)
13*11
Wheel Width (mm)
-
Wheel Diameter (phi mm)
150
Weight (kg)
2.5
Shaft Hole Diameter d(mm)
20
Customer Reviews
5 star 112
4 star 25
3 star 15
2 star 8
1 star 12
Review Rating: 4.26
172 Customer Reviews
The reviews are automatic translation.
Repair of dolly.
3
From Japan
On 2018-01-19 14:50:56
I am satisfied with the price, but the stopper is too hard and it is hard to use. Since it is a point that I do not know until I actually purchase it, it will be helpful.
This review is about item#8516471.
Movement of platform
5
From Japan
On 2017-10-24 12:28:43
It is good to use because wheels and swinging parts stop at the same time. Because it is cheaper than anything, COSPA will buy batugon again.
This review is about item#8516505.
no problem
5
From Japan
On 2017-10-06 14:51:38
Because it rolls only a little, I do not know the durability, but I use it without problems. That's enough
This review is about item#08516471.
Adopted as a rack (12U) caster
5
From Japan
On 2017-10-05 16:24:54
Great. With smooth running, the movement did not suffer.
This review is about item#8516471.
For cargo handling trolleys
1
From Japan
On 2017-09-20 18:34:34
Corresponding load It broke in two days using it. Breakage was seen in rubber at the point where the stopper struck. Price was cheap = I was disappointed if it was fragile.
This review is about item#8516471.
Produced a garage fixture
5
From Japan
On 2017-09-19 08:52:38
It is the best in COSPA. There is quite a rubber smell, but in my case I did not mind using it in a wide garage. While carrying in the car the interior of the car was full of rubber smell (laugh).
This review is about item#08516471.
Used for mobile tool storage box
5
From Japan
On 2017-09-18 17:24:25
I used it to move the working tool storage cabinet. I attached it under the three-stage wooden storage, but I can move extremely smoothly to the left and right, back and forth, and the work efficiency has improved and I am satisfied. There is a stopper on it, and the price is satisfied cheaply.
This review is about item#8516471.
When creating dolly
5
From Japan
On 2017-09-16 16:54:48
I created a dolly, but it is smooth and moves smoothly.
This review is about item#8516471.
Work table, pedestal of machine tool etc.
4
From Japan
On 2017-09-14 18:46:51
Because the brakes are good, I thought that there was a screwed caster made by MonotaRO.
This review is about item#8516496.
Self made cart
3
From Japan
On 2017-09-13 15:34:15
I installed it as a caster of my own dolly. Since it comes with a bearing, it can move lightly. Also with this amount, I am happy with the stopper. With regard to durability, I will look at the situation using it from now on.
This review is about item#8516471.