Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wire to Board Connector IL Series Pin Header, Through Hole Type, Straight
  • Wire to Board Connector IL Series Pin Header, Through Hole Type, Straight
  • Wire to Board Connector IL Series Pin Header, Through Hole Type, Straight

Wire to Board Connector IL Series Pin Header, Through Hole Type, Straight IL-2P-S3EN2

Item.#
08516952
Mfr.#
IL-2P-S3EN2
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Cable side: crimping substrate side: Solder (through hole)
Compatible Electiric Wires
Twisted equivalent 28 AWG # 22 to #
Insulation Resistance (Mohm)
100 or more
Connection Type
- Vertical
Rated Current (A)
3
Rated Voltage (V)
AC 300/DC 400
Material
(UL94V-0, light brown) pin contact 66 nylon: brass socket contacts: phosphor bronze for spring insulator
Dimensions B (mm)
2.5
Dimensions A (mm)
5.5
Compatible Print Substrate Thickness (mm)
1.6 to 2.4
Contact Pitch (mm)
2.5 pitch, one column
Contact Resistance (mohm)
20 or less
Finishing
Tin-plated
Connector Shape
Substrate side: Straight
Withstand Voltage
AC1500Vr.ms (1 min.)
Operating Temperature Range (deg C)
-40 to +85
Dimensions C (mm)
1.5
Dimensions D (mm)
1.7
Number of Poles
2