Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector IL Series for A Substrate Facing Wire Connection Socket Housing
  • Connector IL Series for A Substrate Facing Wire Connection Socket Housing
  • Connector IL Series for A Substrate Facing Wire Connection Socket Housing

Connector IL Series for A Substrate Facing Wire Connection Socket Housing IL-6S-S3L-(N)

4.00 (2)
Item.#
08517302
Mfr.#
IL-6S-S3L-(N)
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pitch (mm)
2.5 Pitch, 1 column
Rated Current (A)
3
Rated Voltage (V)
AC 300/DC 400
Dimensions B (mm)
12.5
Dimensions D (mm)
3.4
Dimensions A (mm)
15.5
Compatible Electiric Wires
AWG # 22 TO # 28 WORTH OF TWISTED WIRE
Material
insulator: -- 66 nylon (UL94V-0, Rheydt Brown) pin contact: -- brass socket contact: -- phosphor bronze for use of springs
Connection Type
electric-wire side: --crimp contact base board side: -- solder (through hole)
Compatible Print Substrate Thickness (mm)
1.6 - 2.4
Insulation Resistance (Mohm)
100 or more
Withstand Voltage
AC1500Vr.m.s. (1 minute)
Operating Temperature Range (deg C)
-40 - +85
Dimensions E (mm)
4.4
Dimension F (mm)
1
Number of Poles
6
Connection Type
Vertical and horizontal
Compatible
PINHEAD: IL-6P-S3EN2, IL-6P-S3EN2-1, IL-6P-S3FP2, IL-6P-S3FP2-1 SOCKET CONTACT: IL-C2-10000, IL-C2-1-10000
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a battery connector
5
From Japan
On 2014-01-06 11:33:47
It was extremely helpful to correspond to a small number of sales.
This review is about item#08517266.
Product production
3
From Japan
On 2009-09-17 16:21:01
Because it is 1 pack by 10, inventory management is easy.
This review is about item#08517336.