Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Il Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type
  • Connector Il Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type
  • Connector Il Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type

Connector Il Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type IL-C2-0001

2.50 (2)
Item.#
08517363
Mfr.#
IL-C2-0001
Package Qty.
1Pack(50PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6 - 2.4
Electric AWG Wire Conjugation Range (#)
28 - 26, 26 - 24, 24 - 22
Rated Voltage (V)
AC 300/DC 400
Material
Phosphor bronze for springs
Electric Wire Covering Outer Diameter (mm)
phi1.0-1.3 phi1.2-1.5 phi1.4-1.7
Finishing
Tin plating
Compatible Tool
[Hand-operated crimping tool] CT150-1-IL (AWG #28-#26), CT150-1B-IL (AWG #26-#24), CT150-1C-IL (AWG #24-#22) [Semi-automatic crimping machine] CCP215-5B (press), 3502-Il-2B (applicator)
Compatible Wire Cross Section (mm2)
0.08 - 0.13 0.13 - 0.20 0.20 - 0.32
Insulation Resistance (Mohm)
100 or more
Withstand Voltage
AC1500Vr.m.s. (1 minute)
Operating Temperature Range (deg C)
-40 - +85
Compatible
Pinhead: IL Series Socket housing: IL Series
Contact Resistance (mohm)
Less than 20
Connection Type
Electric-wire side : press-fit Base board side : solder (through hole)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For cars
3
From Japan
On 2013-05-29 18:10:40
Crimping is difficult because the parts that crimp the covering are staggered side by side. (Sometimes it does not work)
This review is about item#08517363.
Product production
2
From Japan
On 2009-09-17 16:27:32
It is packed in 50 packs, but when ordered in large quantities it will be delivered together in a large bag. It is impossible to count such small things one by one, so it will be helpful if you can deliver it in units of orders on inventory control.
This review is about item#08517363.