Buy more than* S$200* and get FREE SHIPPING

  • Connector Il Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type

Connector Il Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type IL-C2-1-0001

2.50 (2)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6 - 2.4
Electric AWG Wire Conjugation Range (#)
28 - 26, 26 - 24, 24 - 22
Rated Voltage (V)
AC 300/DC 400
Phosphor bronze for springs
Electric Wire Covering Outer Diameter (mm)
phi 1.0-1.3 phi 1.2-1.5 phi 1.4-1.7
Partially gold plated
Compatible Tool
Hand operated crimping tool CT150-1-IL (AWG # 28-# 26), CT150-1B-IL (AWG # 26-# 24), CT150-1C-IL (AWG # 24 TO # 22) semi automated crimping device 3502-Il-2B (applicator), CCP215-5B (press)
Compatible Wire Cross Section (mm2)
0.08 - 0.13 0.13 - 0.20 0.20 - 0.32
Insulation Resistance (Mohm)
100 or more
Withstand Voltage
AC1500Vr.m.s. (1 minute)
Operating Temperature Range (deg C)
-40 - +85
Pinhead: IL Series Socket housing: IL Series
Contact Resistance (mohm)
Ten or less
Connection Type
electric-wire side: --crimp contact base board side: -- solder (through hole)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For cars
From Japan
On 2013-05-29 18:10:40
Crimping is difficult because the parts that crimp the covering are staggered side by side. (Sometimes it does not work)
This review is about item#08517363.
Product production
From Japan
On 2009-09-17 16:27:32
It is packed in 50 packs, but when ordered in large quantities it will be delivered together in a large bag. It is impossible to count such small things one by one, so it will be helpful if you can deliver it in units of orders on inventory control.
This review is about item#08517363.