Buy more than* S$200* and get FREE SHIPPING

  • Plastic Syringe

Plastic Syringe A8450-LT

4.33 (3)
Item.#
08517373
Mfr.#
A8450-LT
Package Qty.
1Bag(20PC)
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is not a medical apparatus.
Material (outer cylinder)
Polypropylene (PP)
Body Size (phi mm)
31
Type
Horizontal opening
Overall Length (mm)
150
Tip Outer Diameter (mm)
4
Specification
Bulk packaging
Minimum Scale Value (mL)
2
Capacity (mL)
50
TRUSCO Part Number
474-5841
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Additive when used
5
From Japan
On 2016-11-04 16:23:10
It was good because the can be purchased at low cost. Because without problems can be used, it bought several times.
This review is about item#8517328.
Experiment
4
From Japan
On 2015-11-18 14:35:19
Was good place went to immediately hand after ordering. There is cheap price better to buy from the usual suppliers in the vicinity
This review is about item#89999813.
Collection of the liquid sample
4
From Japan
On 2015-09-23 19:18:45
It looks like before was stopped I was sterilized. The user does not need disposable syringes sterilized in large bags, it is the best match at a low cost.
This review is about item#08517346.