Buy more than* S$200* and get FREE SHIPPING

  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type

Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type PS-10PE-S4T1-PN1

Item.#
08517397
Mfr.#
PS-10PE-S4T1-PN1
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pitch (mm)
2.54
Rated Current (A)
3
Dimensions A (mm)
22.86
Operating Temperature Range (deg C)
-55 to +85
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Contact Resistance (mohm)
10 or less
Dimensions B (mm)
26.40
Number of Rows
One column
Material (pin header) / Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
Compatible Print Substrate Thickness (mm)
1.6
Material (insulator)
(UL94V-0, black) PBT Glass filled
Withstand Voltage
AC1000Vr.m.s (1 min.)
2014 TRUSCO Published Page
1-2391
TRUSCO Part Number
421-7683
Compatible
Socket receptacle: PS-10SD-S4TS1-1
Insulation Resistance (Mohm)
More than 1000
Connector Shape
Substrate side: Straight
Connection Type
Wire side / Crimp substrate side / solder (through-hole) wrapping