Buy more than* S$200* and get FREE SHIPPING

  • Plastic Syringe

Plastic Syringe A8402-LTT

4.36 (11)
Package Qty.
Ship pack of
4.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
This product is not a medical apparatus.
Tip Outer Diameter (mm)
Bulk packaging
Overall Length (mm)
Body Size (phi mm)
Material (piston)
Polyethylene (PE)
Material (outer cylinder)
Polypropylene (PP)
Capacity (mL)
TRUSCO Part Number
Minimum Scale Value (mL)
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Used as adhesive in solvent
From Japan
On 2018-02-05 22:49:10
Previously we used a different syringe. The rubber in it melts, it will not be used immediately. This syringe is totally plastic and insoluble in solvent So it is very useful.
This review is about item#8517382.
For pet medication.
From Japan
On 2018-01-07 22:15:16
A normal syringe is fragile and does not last long because it comes with rubber first. I bought this syringe by taught me. After that it lasts long and it is useful. The last place goes out at a stretch until you get used to it, but it will be okay if you get used to it. I will also use it.
This review is about item#8517382.
Pesticide measurement
From Japan
On 2017-12-21 22:40:53
Pyrochemical-specific syringes got scaled up and did not become usable, so purchasing, satisfied with repeated use without problems
This review is about item#8517346.
In case of resin work.
From Japan
On 2017-11-18 22:06:53
When I made resin accessories, it seemed convenient ... I bought it. Although the main body itself is satisfactory, it would be nice to have a reasonably priced nozzle that fits this. The hand of 5000 yen range is not available (crying)
This review is about item#8517398.
Pouring adhesive solvent
From Japan
On 2017-07-27 23:17:54
Because of the structure without a gasket, the outer cylinder is so soft that the place to have to try to inhale the liquid is difficult. Once inserted, it can be used normally without liquid dripping.
This review is about item#8517398.
Resin bonding work etc.
From Japan
On 2017-07-23 09:41:20
Rubber of plunger immediately hurts with solvents and chemicals, but since this syringe has no rubber part, it is better to use it many times. I use it until the scale disappears. Something cheap !!
This review is about item#8517425.
Drain aroma oil
From Japan
On 2017-05-09 14:55:09
First time I used something without rubber, but there is no problem but the main body has flexibility I understand that this raises the sealing ratio, but I doubt whether accurate weighing is possible
This review is about item#8517398.
When measuring oil additives
From Japan
On 2017-02-11 22:15:50
Previously I used a syringe of more than 100 yen, but I found this syringe and tried purchasing it because it is cheap too much so I did not expect it but if I try it I can use it with a syringe of over 100 yen satisfactory I am doing it.
This review is about item#8517407.
When using additives
From Japan
On 2016-11-04 16:23:10
It was good as it was cheap and could be purchased. Since it can be used without problems, I purchase it several times.
This review is about item#8517328.
From Japan
On 2015-11-18 14:35:19
Where I got it right after placing an order was good. The price is cheaper if you purchase from the usual supplier
This review is about item#89999813.