Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type

Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type PS-10PE-D4T1-PN1

Item.#
08517406
Mfr.#
PS-10PE-D4T1-PN1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pitch (mm)
2.54
Rated Current (A)
3
2014 TRUSCO Published Page
1-2391
TRUSCO Part Number
418-0771
Compatible
Socket receptacle: PS-10SD-D4TS1-1
Insulation Resistance (Mohm)
More than 1000
Connector Shape
Substrate side: Straight
Withstand Voltage
AC1000Vr.m.s (1 min.)
Material (pin header) / Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
Compatible Print Substrate Thickness (mm)
1.6
Material (insulator)
(UL94V-0, black) PBT Glass filled
Dimensions A (mm)
10.16
Operating Temperature Range (deg C)
-55 to +85
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Contact Resistance (mohm)
10 or less
Dimensions B (mm)
13.70
Number of Rows
Two columns
Connection Type
Wire side / Crimp substrate side / solder (through-hole) wrapping