Buy more than* S$200* and get FREE SHIPPING

  • Plastic Syringe

Plastic Syringe A8410-LTT

4.30 (10)
Item.#
08517416
Mfr.#
A8410-LTT
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is not a medical apparatus.
Tip Outer Diameter (mm)
4
Specification
Bulk packaging
Minimum Scale Value (mL)
0.5
Capacity (mL)
10
TRUSCO Part Number
474-5761
Material (piston)
Polyethylene (PE)
Material (outer cylinder)
Polypropylene (PP)
Body Size (phi mm)
17.4
Type
Horizontal opening
Overall Length (mm)
99
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
For pet medication.
4
From Japan
On 2018-01-07 22:15:16
A normal syringe is fragile and does not last long because it comes with rubber first. I bought this syringe by taught me. After that it lasts long and it is useful. The last place goes out at a stretch until you get used to it, but it will be okay if you get used to it. I will also use it.
This review is about item#8517382.
Pesticide measurement
5
From Japan
On 2017-12-21 22:40:53
Pyrochemical-specific syringes got scaled up and did not become usable, so purchasing, satisfied with repeated use without problems
This review is about item#8517346.
In case of resin work.
2
From Japan
On 2017-11-18 22:06:53
When I made resin accessories, it seemed convenient ... I bought it. Although the main body itself is satisfactory, it would be nice to have a reasonably priced nozzle that fits this. The hand of 5000 yen range is not available (crying)
This review is about item#8517398.
Pouring adhesive solvent
4
From Japan
On 2017-07-27 23:17:54
Because of the structure without a gasket, the outer cylinder is so soft that the place to have to try to inhale the liquid is difficult. Once inserted, it can be used normally without liquid dripping.
This review is about item#8517398.
Resin bonding work etc.
5
From Japan
On 2017-07-23 09:41:20
Rubber of plunger immediately hurts with solvents and chemicals, but since this syringe has no rubber part, it is better to use it many times. I use it until the scale disappears. Something cheap !!
This review is about item#8517425.
Drain aroma oil
5
From Japan
On 2017-05-09 14:55:09
First time I used something without rubber, but there is no problem but the main body has flexibility I understand that this raises the sealing ratio, but I doubt whether accurate weighing is possible
This review is about item#8517398.
When measuring oil additives
5
From Japan
On 2017-02-11 22:15:50
Previously I used a syringe of more than 100 yen, but I found this syringe and tried purchasing it because it is cheap too much so I did not expect it but if I try it I can use it with a syringe of over 100 yen satisfactory I am doing it.
This review is about item#8517407.
When using additives
5
From Japan
On 2016-11-04 16:23:10
It was good as it was cheap and could be purchased. Since it can be used without problems, I purchase it several times.
This review is about item#8517328.
Experiment
4
From Japan
On 2015-11-18 14:35:19
Where I got it right after placing an order was good. The price is cheaper if you purchase from the usual supplier
This review is about item#89999813.
Collection of liquid sample
4
From Japan
On 2015-09-23 19:18:45
I was sterilizing before but it seems I stopped. For users of disposable syringes that do not require sterilization in large bags, it is cheap and the best match.
This review is about item#08517346.