Buy more than* S$200* and get FREE SHIPPING

  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type

Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type PS-20PE-D4T1-PN1

Item.#
08517424
Mfr.#
PS-20PE-D4T1-PN1
Package Qty.
1PC
Ship pack of
1
2.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pitch (mm)
2.54
Rated Current (A)
3
Dimensions A (mm)
22.86
Operating Temperature Range (deg C)
-55 to +85
TRUSCO Part Number
418-1085
Compatible
Socket receptacle: PS-20SD-D4TS1-1
Insulation Resistance (Mohm)
More than 1000
Connector Shape
Substrate side: Straight
Connection Type
Wire side / Crimp substrate side / solder (through-hole) wrapping
Compatible Print Substrate Thickness (mm)
1.6
Material (insulator)
(UL94V-0, black) PBT Glass filled
Withstand Voltage
AC1000Vr.m.s (1 min.)
2014 TRUSCO Published Page
1-2391
Number of Poles
20
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Contact Resistance (mohm)
10 or less
Dimensions B (mm)
26.40
Number of Rows
Two columns
Material (pin header) / Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash