Buy more than* S$200* and get FREE SHIPPING

  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type
  • Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type

Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type PS-40PE-D4T1-PN1

Item.#
08517467
Mfr.#
PS-40PE-D4T1-PN1
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pitch (mm)
2.54
Rated Current (A)
3
Number of Poles
40
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Contact Resistance (mohm)
10 or less
Dimensions B (mm)
51.8
Number of Rows
Two columns
Dimensions A (mm)
48.26
Material (pin header) / Processing
Copper alloy / (contact portion) Gold over Nickel plating (0.1microm or more), (Other) Gold flash over Nickel
Compatible Print Substrate Thickness (mm)
1.6
Material (insulator)
(UL94V-0, black) PBT Glass filled
Operating Temperature Range (deg C)
-55 to +85
TRUSCO Part Number
418-1514
Compatible
Socket receptacle: PS-40SD-D4TS1-1
Insulation Resistance (Mohm)
1000 or more
Connector Shape
Substrate side: Straight
Withstand Voltage
AC1000Vr.ms (1 min.)
Connection Type
Wire-side / crimping substrate side / solder (through-hole) wrapping