Buy more than* S$200* and get FREE SHIPPING

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-20PE-D4LT1-PN1

Item.#
08517485
Mfr.#
PS-20PE-D4LT1-PN1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.34 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TRUSCO Part Number
418-1069
Connection Type
Vertical parallel
Connector Shape
Substrate side: Right Angle
Rated Current (A)
3
Withstand Voltage
AC1000Vr.m.s (1 min.)
Contact Pitch (mm)
2.54 pitch, two columns
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Contact Resistance (mohm)
10 or less
Material
Glass filled PBT (UL94V-0, black)
Soviet Union \ socket housing: PBT Insulator Glass filled (UL94V-0, black)
Soviet Union \ socket contact: Phosphor bronze
pin contact (post): Copper alloy
Insulation Resistance (Mohm)
More than 1000
Compatible
Socket receptacle: PS-20SD-D4TS1-1
Dimensions B (mm)
26.4
2014 TRUSCO Published Page
1-2391
Compatible Print Substrate Thickness (mm)
1.6
Dimensions A (mm)
22.86
Operating Temperature Range (deg C)
-55 to +85
Number of Poles
20
Connection Type
Wire side: Crimp substrate side: Solder (through-hole) wrapping
Finishing
Seo socket contact: contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash pin contact (post): contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash