Buy more than* S$200* and get FREE SHIPPING

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-26PE-D4LT1-PN1

Item.#
08517494
Mfr.#
PS-26PE-D4LT1-PN1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pitch (mm)
2.54 pitch, two columns
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Contact Resistance (mohm)
10 or less
TRUSCO Part Number
418-1212
Connection Type
Vertical parallel
Connector Shape
Substrate side: Right Angle
Rated Current (A)
3
Withstand Voltage
AC1000Vr.m.s (1 min.)
Finishing
Seo socket contact: contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash pin contact (post): contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash
Dimensions A (mm)
30.48
Operating Temperature Range (deg C)
-55 to +85
Number of Poles
26
Insulation Resistance (Mohm)
More than 1000
Compatible
Socket receptacle: PS-26SD-D4TS1-1
Dimensions B (mm)
34.02
2014 TRUSCO Published Page
1-2391
Compatible Print Substrate Thickness (mm)
1.6
Material
Glass filled PBT (UL94V-0, black)
Soviet Union \ socket housing: PBT Insulator Glass filled (UL94V-0, black)
Soviet Union \ socket contact: Phosphor bronze
pin contact (post): Copper alloy
Connection Type
Wire side: Crimp substrate side: Solder (through-hole) wrapping