Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-5SD-S4TS1-1

Item.#
08517521
Mfr.#
PS-5SD-S4TS1-1
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder (through-hole)
Material (insulator)
(UL94V-0, black) PBT Glass filled
Rated Current (A)
3
Dimensions B (mm)
12.7
Number of Rows
One column
Dimensions A (mm)
10.16
Number of Poles
5
Compatible
Open Pin Header: PS-5PE-S4T1-PN1, PS-5PE-S4LT1-PN1
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54
Material (Contact)/Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
Insulation Resistance (Mohm)
More than 1000
Connector Shape
Plug: Straight Receptacle: Straight
Withstand Voltage
AC1000Vr.m.s (1 min.)
Operating Temperature Range (deg C)
-55 to +85
Contact Resistance (mohm)
10 or less