Buy more than* S$200* and get FREE SHIPPING

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-10SD-D4TS1-1

Item.#
08517537
Mfr.#
PS-10SD-D4TS1-1
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder (through-hole)
Material (insulator)
(UL94V-0, black) PBT Glass filled
Rated Current (A)
3
Insulation Resistance (Mohm)
More than 1000
Connector Shape
Plug: Straight Receptacle: Straight
Withstand Voltage
AC1000Vr.m.s (1 min.)
Operating Temperature Range (deg C)
-55 to +85
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54
Material (Contact)/Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
Contact Resistance (mohm)
10 or less
Dimensions B (mm)
12.7
Number of Rows
Two columns
Dimensions A (mm)
10.16
Compatible
Open Pin Header: PS-10PE-D4T1-PN1, PS-10PE-D4LT1-PN1