Buy more than* S$200* and get FREE SHIPPING

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-16SD-D4TS1-1

Item.#
08517546
Mfr.#
PS-16SD-D4TS1-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder (through-hole)
Material (insulator)
(UL94V-0, black) PBT Glass filled
Rated Current (A)
3
Insulation Resistance (Mohm)
More than 1000
Connector Shape
Plug: Straight Receptacle: Straight
Withstand Voltage
AC1000Vr.m.s (1 min.)
Operating Temperature Range (deg C)
-55 to +85
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54
Material (Contact)/Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
Contact Resistance (mohm)
10 or less
Dimensions B (mm)
20.32
Number of Rows
Two columns
Dimensions A (mm)
17.78
Compatible
Open Pin Header: PS-16PE-D4T1-PN1, PS-16PE-D4LT1-PN1