Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-20SD-D4TS1-1

Item.#
08517555
Mfr.#
PS-20SD-D4TS1-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder (through-hole)
Material (insulator)
(UL94V-0, black) PBT Glass filled
Rated Current (A)
3
Number of Poles
20
Insulation Resistance (Mohm)
More than 1000
Connector Shape
Plug: Straight Receptacle: Straight
Withstand Voltage
AC1000Vr.m.s (1 min.)
Compatible
Open Pin Header: PS-20PE-D4T1-PN1, PS-20PE-D4LT1-PN1
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54
Material (Contact)/Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
Operating Temperature Range (deg C)
-55 to +85
Contact Resistance (mohm)
10 or less
Dimensions B (mm)
25.4
Number of Rows
Two columns
Dimensions A (mm)
22.86