|
Header Connector PS PS-50SD-D4TS1-1
- Item.#
- 08517607
- Mfr.#
- PS-50SD-D4TS1-1
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Connection Type
- Solder (through-hole)
- Material (insulator)
- (UL94V-0, black) PBT Glass filled
- Rated Current (A)
- 3
- Insulation Resistance (Mohm)
- More than 1000
- Connector Shape
- Plug: Straight Receptacle: Straight
- Withstand Voltage
- AC1000Vr.m.s (1 min.)
- Operating Temperature Range (deg C)
- -55 to +85
- Compatible
- Open Pin Header: PS-50PE-D4T1-PN1, PS-50PE-D4LT1-PN1
- Compatible Print Substrate Thickness (mm)
- 1.6
- Contact Pitch (mm)
- 2.54
- Material (Contact)/Processing
- Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
- Contact Resistance (mohm)
- 10 or less
- Dimensions B (mm)
- 63.5
- Number of Rows
- Two columns
- Dimensions A (mm)
- 60.96
- Number of Poles
- 50
|
Customers Who Viewed This Item Also Viewed
<<
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
>>
Customers Who Bought This Item Also Bought
<<
Japan Aviation Electronics Industry (JAE)
>>