Buy more than* S$200* and get FREE SHIPPING

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-10PE-D4T1-B1E

Item.#
08517616
Mfr.#
PS-10PE-D4T1-B1E
Package Qty.
1PC
Ship pack of
1
2.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Wire side: pressure and pressure bonded substrate side: Solder (through-hole)
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #: pressure: (AWG # 28) 1.27mm pitch crimp FRC
Insulation Resistance (Mohm)
More than 1000
Connection Type
Vertical parallel
Withstand Voltage
AC500Vr.m.s (1 min.)
Type
Push-In Fittings(Straight)
Dimensions B (mm)
20.2
Dimensions A (mm)
10.16
TRUSCO Part Number
421-7675
2014 TRUSCO Published Page
1-2392
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54 pitch, two columns
Contact Resistance (mohm)
20 or less
Finishing
Seo socket contact: contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash pin contact (post): contacts / Au plating over Ni (0.1microm or more), or tin alloy plating / nickel on tin other
Connector Shape
Substrate side: Straight
Operating Temperature Range (deg C)
-55 to +85
Material
Glass filled PBT (UL94V-0, black) Others \ socket housing: PBT Insulator Glass filled (UL94V-0, black) Others \ socket contact: Phosphor bronze pin contact (post): copper alloy
Rated Current (A)
1
Number of Poles
10
Compatible
Socket Housing: PS-D4C10