Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Header Connector PS
  • Header Connector PS
  • Header Connector PS

Header Connector PS PS-20PE-D4T1-B1E

Item.#
08517634
Mfr.#
PS-20PE-D4T1-B1E
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Wire side: pressure and pressure bonded substrate side: Solder (through-hole)
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #: pressure: (AWG # 28) 1.27mm pitch crimp FRC
Insulation Resistance (Mohm)
More than 1000
Connection Type
Vertical parallel
Withstand Voltage
AC500Vr.m.s (1 min.)
Type
Push-In Fittings(Straight)
Number of Poles
20
Compatible
Socket Housing: PS-D4C20
Dimensions B (mm)
32.9
Dimensions A (mm)
22.86
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54 pitch, two columns
Contact Resistance (mohm)
20 or less
Finishing
Seo socket contact: contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash pin contact (post): contacts / Au plating over Ni (0.1microm or more), or tin alloy plating / nickel on tin other
Connector Shape
Substrate side: Straight
Operating Temperature Range (deg C)
-55 to +85
Material
Glass filled PBT (UL94V-0, black) Others \ socket housing: PBT Insulator Glass filled (UL94V-0, black) Others \ socket contact: Phosphor bronze pin contact (post): copper alloy
TRUSCO Part Number
421-7705
2014 TRUSCO Published Page
1-2392
Rated Current (A)
3